x

Take 15% off your entire order!

Offer applied at checkout

Bud Ac-1405 Aluminum Chassis 6" L X 4" W X 1.5" H - Min Qty 9

Bud Ac-1405 Aluminum Chassis 6" L X 4" W X 1.5" H - Min Qty 9

Item #: WBB562918

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Ac-1405 Aluminum Chassis 6 L X 4 W X 1.5 H - Min Qty 9

From Bud, the widest selection of aluminum chassis in the industry: 45 sizes. Each is welded at stress points for assured, maximum strength and rigidity. Sides folded in at bottom for additional support. Optional bottom plate is easily attached. Natural Finish.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • WIDTH INCHES 4
  • HEIGHT INCHES 1.5
  • LENGTH INCHES 6
  • MANUFACTURERS PART NUMBER AC-1405
  • WEIGHT LBS 0.25
  • CONSTRUCTION 0.04 Aluminum
  • GAUGE 0.04
  • CATALOG NUMBER BPA-1505
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Ac-431 Aluminum Chassis 6" L X 4" W X 2" H - Min Qty 9

Item #: B562217

Not Yet Rated

Usually ships in 8 to 11 days

$8.30

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Ac-1405 Aluminum Chassis 6" L X 4" W X 1.5" H - Min Qty 9

Bud Ac-1405 Aluminum Chassis 6" L X 4" W X 1.5" H - Min Qty 9

Item #: WBB562918

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant