x

Take 15% off your entire order!

Offer applied at checkout

Bud Ac-1407 Aluminum Chassis 8" L X 4.5" W X 1.5" H - Min Qty 8

Bud Ac-1407 Aluminum Chassis 8" L X 4.5" W X 1.5" H - Min Qty 8

Item #: WBB562919

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $10.00

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Ac-1407 Aluminum Chassis 8 L X 4.5 W X 1.5 H - Min Qty 8

From Bud, the widest selection of aluminum chassis in the industry: 45 sizes. Each is welded at stress points for assured, maximum strength and rigidity. Sides folded in at bottom for additional support. Optional bottom plate is easily attached. Natural Finish.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • WIDTH INCHES 4.5
  • HEIGHT INCHES 1.5
  • LENGTH INCHES 8
  • MANUFACTURERS PART NUMBER AC-1407
  • WEIGHT LBS 0.25
  • CONSTRUCTION 0.04 Aluminum
  • GAUGE 0.04
  • CATALOG NUMBER BPA-1507
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Ac-1405 Aluminum Chassis 6" L X 4" W X 1.5" H - Min Qty 9

Item #: B562918

Not Yet Rated

Usually ships in 8 to 11 days

$8.00

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Ac-1407 Aluminum Chassis 8" L X 4.5" W X 1.5" H - Min Qty 8

Bud Ac-1407 Aluminum Chassis 8" L X 4.5" W X 1.5" H - Min Qty 8

Item #: WBB562919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant