Bluff® BC6072 Aluminum Dock Board with Steel Curbs 60 x 72 15,000 Lb. Cap.
|
Questions & Answers (0)
Product Description
Bluff® ALUMINUM DOCK BOARD WITH STEEL CURBS
Speed up loading operations, help prevent accidents and reduce labor costs. Anti-skid diamond tread surface and high-visibility beveled curbs for maximum safety. Combines the strength of steel with the light weight of aluminum Resilient aluminum alloy dock board has positive traction surface. Bolted-on steel curbs offer excellent impact resistance to help prevent run-off. Curb provides full-length handgrip for ease and safety in handling. Safety stop on underside of board fits snugly between truck and dock so board will not move under load. An 11-degrees angle supplied unless another angle of operation is specified. 11" entry lip with rounded nose protects tires. Meets OSHA requirements 1910.30(A).
NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. For multi-shift operations, 3-wheeled forklifts or trucks using paper roll clamp, please add 5000 lbs. to the board capacity.
WIDTH should be 12" greater than lift truck or load. The most popular width is 60". Usable width is 4" less than overall width.
Stackers, 3-Wheeled Forklifts and other Narrow Aisle Loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information.
Application Height:
Up to 11" Above Dock with Propane or Gas Forklift
Up to 8.5" Above Dock with Electric Forlift or Pallet Jack
Speed up loading operations, help prevent accidents and reduce labor costs. Anti-skid diamond tread surface and high-visibility beveled curbs for maximum safety. Combines the strength of steel with the light weight of aluminum Resilient aluminum alloy dock board has positive traction surface. Bolted-on steel curbs offer excellent impact resistance to help prevent run-off. Curb provides full-length handgrip for ease and safety in handling. Safety stop on underside of board fits snugly between truck and dock so board will not move under load. An 11-degrees angle supplied unless another angle of operation is specified. 11" entry lip with rounded nose protects tires. Meets OSHA requirements 1910.30(A).
NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum. For multi-shift operations, 3-wheeled forklifts or trucks using paper roll clamp, please add 5000 lbs. to the board capacity.
WIDTH should be 12" greater than lift truck or load. The most popular width is 60". Usable width is 4" less than overall width.
Stackers, 3-Wheeled Forklifts and other Narrow Aisle Loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information.
Application Height:
Up to 11" Above Dock with Propane or Gas Forklift
Up to 8.5" Above Dock with Electric Forlift or Pallet Jack
PRICE
$2,399.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 60 in |
| Weight Capacity | 15000 lbs |
| Weight | 294 lbs |
Product Details
| Assembly Required | No |
| Type | Heavy Duty Dock Board |
| Material | Aluminum |
| Color | Gray |
| Manufacturers Part Number | BC6072 |
| Brand | Bluff Manufacturing |