Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147214

MPN #: TAS-10-6048

Vestil™ Aluminum Dock Board with Steel Safety Curb, 60"W x 48"L, 10000 lb. Capacity

Product Description
The Aluminum truck dock board with steel safety curbs is designed for portability and safety. The deck is made of tough high strength aluminum tread plate. The edges are beveled for smooth entry and exit. Safety curbs are coated yellow and are constructed of steel with cast tapered ends. Steel legs are bolted on for increased durability. Canted locking legs for easier truck portability. Manufactured in compliance with OSHA. The capacity is based upon the heaviest type of equipment used plus the maximum load carried times the single axle rating of total load. Dynamic loading, driver tendencies, speed and frequency of use must be considered. When using three-wheeled fork trucks order dock board with capacity at least four-times the lifting capacity of fork truck. The width of the dock board should be at least fifteen (15) inches wider than the load or equipment passing between the curbs. If the load does not pass between curbs, but is elevated above, add fifteen (15) inches to overall width of equipment. Vestil Aluminum Dock Board Steel Curb 60" x 48" 10,000 Lb. Capacity Silver.

Features:
  • High-strength aluminum tread plate material is durable yet lightweight
  • Zinc-plated locking legs are within OSHA compliance
  • Beveled entrance and exit edges allow for smoother transition
  • Heavy-duty steel curbs are painted yellow and bolted to deck plate for safer use
  • Assembled Dimension: 60"W x 48"L x 6-3/8"H
  • Assembled Depth: 48"
  • Assembled Weight: 129 lbs
  • Height Difference at 11 degree/19 percent (in.): 7
  • Location of Legs From Beveled Edge (in.): 11
  • Bend Degree: 11
  • Bend Distance from Beveled Edge (in.): 8-13/16"
  • Curb Height (in.): 3-9/16"H


PRICE
$1,079.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width60 in
Height12-9/16 in
Weight Capacity10000 lbs
Weight129 lbs
Thickness5/16 in

Product Details

Assembly RequiredNo
TypeHeavy Duty Dock Board
ColorSilver
MaterialAluminum
Manufacturers Part NumberTAS-10-6048
BrandVestil

Warranty

Warranty90 Days