Bluff® B6048 Heavy Duty Aluminum Dock Plate 4268 Lb. Capacity
|
Questions & Answers (0)
Product Description
Bluff® HEAVY-DUTY ALUMINUM DOCK PLATE
Lightweight aluminum dock plate has integral handle holes for easy lifting and a slip-resistant diamond tread surface. Beveled entry and exit edges, 11" apron and 11 degree crown angle offer a smooth transition between truck and dock. Safety stop, located on underside, helps secure the dock plate in position. Not for use with rider type trucks. Note that the width should be 12 inches wider than the load.
Complies with OSHA spec. 1910.30(A) and ANSI spec. MH30.2
** HT". DIFFERENCE is the height difference above or below the dock.
Lightweight aluminum dock plate has integral handle holes for easy lifting and a slip-resistant diamond tread surface. Beveled entry and exit edges, 11" apron and 11 degree crown angle offer a smooth transition between truck and dock. Safety stop, located on underside, helps secure the dock plate in position. Not for use with rider type trucks. Note that the width should be 12 inches wider than the load.
Complies with OSHA spec. 1910.30(A) and ANSI spec. MH30.2
** HT". DIFFERENCE is the height difference above or below the dock.
PRICE
$1,199.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 60 in |
| Height | 5 in |
| Weight Capacity | 4268 lbs |
| Weight | 152 lbs |
Product Details
| Assembly Required | No |
| Type | High Traction Dock Plate |
| Material | Aluminum |
| Manufacturers Part Number | B6048 |
| Brand | Bluff Manufacturing |