x

Take 15% off your entire order!

Offer applied at checkout

Officemate® Aluminum Forms Holder with Storage, Top Opening, 8-1/2" x 12", Silver

Officemate® Aluminum Forms Holder with Storage, Top Opening, 8-1/2" x 12", Silver

Item #: WBB843786

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$43.79 up to 16% OFF

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Officemate® Aluminum Forms Holder with Storage, Top Opening, 8-1/2" x 12", Silver

Top-loading, aluminum clipboard features a steel clip that holds 8-1/2" x 12" forms or documents securely in place. Perfect for right-handed or left-handed users. The compartment behind writing surface stores up to 30 extra forms or documents. Clipboard features smooth, outside writing surface.

  • WIDTH INCHES 8-1/2
  • DEPTH INCHES 3/4
  • HEIGHT INCHES 12
  • BRAND Officemate
  • DESCRIPTION Aluminum Forms Holder with Storage
  • FASTENER STYLE Clip Fastener
  • MANUFACTURERS PART NUMBER OIC83206
  • ORIENTATION Portrait
  • PACKAGE QUANTITY 1
  • SHEET SIZE 8.5x11
  • SHEET SIZE (FORMAT) Letter
  • STYLE Standard
  • TYPE Clipboard
  • PROMOTION Everyday Low Price
  • CLIPBOARD MATERIAL Aluminum
  • COLOR FAMILY Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Officemate® Aluminum Forms Holder with Storage, Top Opening, 8-1/2" x 12", Silver

Officemate® Aluminum Forms Holder with Storage, Top Opening, 8-1/2" x 12", Silver

Item #: WBB843786

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant