Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB298480

Global Industrial ™ Adjustable Height Aluminum Gantry Crane, 7'8"W x 7'8"-10'2"H, 2000 Lb. Cap.

Product Description
✓ 2000-pound capacity
✓ Strong & lightweight aluminum construction
✓ Knocks down and stores easily when not in use

Portable and durable, the 7' 8" wide Global Industrial ™ Adjustable-Height Aluminum Gantry Crane assembles quickly when needed and adjusts from 7' 8" to 10' 2" tall at 6" increments without tools to fit under ceilings of various heights. It is made of lightweight, high-strength aluminum that is corrosion-resistant for outdoor use in wet or humid environments and comes with four locking swivel phenolic resin casters for easy positioning. The crane has an 6"H top I-beam & a 2000-pound payload capacity, making it ideal for use in manufacturing, distribution, contracting, & HVAC industries, or anywhere a flexible overhead lifting solution is needed. Limited 1-Year Warranty.

NOTE:
  • Cranes are designed to lift loads only. Height is measured from underside of I-beam to floor
  • All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17
  • PRICE
    $2,679.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width7' 8" ft
    Weight Capacity2000 lbs
    Weight220 lbs
    Base Diameter Or Dimension54 in
    Max Height10' 2 in
    Min Height7' 8 in
    Flange Width3-3/4 in
    I-Beam Height6 in

    Product Details

    Assembly RequiredYes
    TypeAdjustable Height
    MaterialAluminum
    Manufacturers Part Number298480
    BrandGlobal Industrial