x

Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Hand Truck Dock Plate AHTD-3696 36" x 96" 800 Lb. Cap.

Aluminum Hand Truck Dock Plate AHTD-3696 36" x 96" 800 Lb. Cap.

Item #: WBB54096

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$988.86 up to 9% OFF

Price: $897.00

$149.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Aluminum Hand Truck Dock Plate AHTD-3696 36" x 96" 800 Lb. Cap.

These dock boards are lightweight and can be carried and positioned by one person. Provides a safe and convenient bridge between dock and truck. Welded aluminum diamond tread surface and beveled edges provide safe and smooth entry and exit. The bend is designed to keep ramp edges flush with dock surface and truck floor. Equipped with bolted locking legs. Full length aluminum curbs provide hand holds and reduce chance of roll off. Designed for use with two wheel hand trucks. 3/16" plate thickness. Manufactured in compliance with OSHA.

  • LENGTH INCHES 96
  • WIDTH INCHES 36
  • HEIGHT INCHES 19
  • CAPACITY LBS 800
  • BRAND Approved Vendor
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER AHTD-3696
  • THICKNESS 3/16
  • WEIGHT LBS 90
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Hand Truck Dock Plate AHTD-3696 36" x 96" 800 Lb. Cap.

Aluminum Hand Truck Dock Plate AHTD-3696 36" x 96" 800 Lb. Cap.

Item #: WBB54096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Hand Truck Dock Plate AHTD-3696 36" x 96" 800 Lb. Cap.
    Aluminum Hand Truck Dock Plate AHTD-3696 36" x 96" 800 Lb. Cap.
    Aluminum Hand Truck Dock Plate AHTD-3696 36" x 96" 800 Lb. Cap.
    Aluminum Hand Truck Dock Plate AHTD-3696 36" x 96" 800 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant