x

Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Hand Truck Dock Plate A-3624 - 36"W x 24"L - 500 Lb. Cap.

Aluminum Hand Truck Dock Plate A-3624 - 36"W x 24"L - 500 Lb. Cap.

Item #: WBB53915

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $190.95

Save $9.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aluminum Hand Truck Dock Plate A-3624 - 36"W x 24"L - 500 Lb. Cap.

Designed for use with two wheel hand trucks. A convenient, safe and easy way to access loading docks from trucks. Lightweight and easily transported by just one person. Treadplate surface ensures skid-resistant safe traction. Locking legs secure the plate for safe loading and unloading. Complete with bolt-on zinc plated carrying handles and locking legs.

  • LENGTH INCHES 24
  • WIDTH INCHES 36
  • HEIGHT INCHES 3
  • CAPACITY LBS 500
  • BRAND Approved Vendor
  • CONSTRUCTION 1/4" Thick Aluminum Plate
  • MANUFACTURERS PART NUMBER A-3624
  • WEIGHT LBS 32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Hand Truck Dock Plate A-3624 - 36"W x 24"L - 500 Lb. Cap.

Aluminum Hand Truck Dock Plate A-3624 - 36"W x 24"L - 500 Lb. Cap.

Item #: WBB53915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Hand Truck Dock Plate A-3624 - 36"W x 24"L - 500 Lb. Cap.
    Aluminum Hand Truck Dock Plate A-3624 - 36"W x 24"L - 500 Lb. Cap.
    Aluminum Hand Truck Dock Plate A-3624 - 36"W x 24"L - 500 Lb. Cap.
    Aluminum Hand Truck Dock Plate A-3624 - 36"W x 24"L - 500 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant