Maximize Organization and Durability with the New Age Industrial 1025 2-Shelf Heavy Duty Fully Welded Aluminum Shelving Unit with HD-Bar Style Shelves! Stop settling for shelving that buckles under pressure. The 1025 New Age Heavy Duty Welded Aluminum Shelving Unit is engineered for unwavering strength and lasting reliability. Built with the heaviest aluminum extrusion and featuring fully welded HD-Bar style shelves, this 2-shelf rack is ready to handle your most demanding storage needs. Its robust construction supports an impressive 1500 lbs per shelf, totaling a massive 3000 lbs overall weight capacity. Its fully welded, heavy-duty aluminum construction is NSF certified and built for demanding environments like correctional facilities, supermarkets, and institutions. Invest in a shelving solution that offers peace of mind and exceptional performance. Key Benefits: • Overall Dimensions: 36"W x 24"D x 48"H • Exceptional Load Capacity: Supports 1500 lbs per shelf (3000 lbs total). • Heavy-Duty Welded Aluminum Construction: Ensures maximum life and durability. • Fully Welded Seams: Eliminates cracks and crevices that trap dirt and bacteria, promoting hygiene. • Spacious Storage: 34.5" shelf clearance for accommodating taller items. • NSF Certified: Meets stringent standards for sanitation and safety. • Backed by Two Lifetime Guarantees: Backed by a Lifetime Guarantee against rust and corrosion and a Lifetime Guarantee against material defects and workmanship.
New Age Industrial, 2 Shelf, Aluminum, Heavy Duty Fully Welded, HD-Bar Shelves, 36"W x 24"D x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 48 in |
| Weight | 27 lbs |
Product Details
| Type | 2 Shelf HD |
| Shelf Capacity | 1500 lbs |
| Number of Shelves | 2 |
| Material | Aluminum |
| Manufacturers Part Number | 1025 |
| Brand | New Age Industrial |
Warranty
| Warranty | Manufacturers Lifetime Warranty on Construction and Against Rust and Corrosion |
Compliance & Certifications
| NSF Certified | Y |