Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
New Age Industrial

Model # :WBB602974

MPN #: 1063

New Age Industrial, 4 Shelf, Aluminum, Heavy Duty Fully Welded, HD-Bar Shelves, 60"W x 20"D x 72"H

Product Description

Maximize Organization and Durability with the New Age Industrial 1063 4-Shelf Heavy Duty Fully Welded Aluminum Shelving Unit with HD-Bar Style Shelves! Stop settling for shelving that buckles under pressure. The 1063 New Age Heavy Duty Welded Aluminum Shelving Unit is engineered for unwavering strength and lasting reliability. Built with the heaviest aluminum extrusion and featuring fully welded HD-Bar style shelves, this 4-shelf rack is ready to handle your most demanding storage needs. Its robust construction supports an impressive 1500 lbs per shelf, totaling a massive 6000 lbs overall weight capacity. Its fully welded, heavy-duty aluminum construction is NSF certified and built for demanding environments like correctional facilities, supermarkets, and institutions. Invest in a shelving solution that offers peace of mind and exceptional performance. Key Benefits: • Overall Dimensions: 60"W x 20"D x 72"H • Exceptional Load Capacity: Supports 1500 lbs per shelf (6000 lbs total). • Heavy-Duty Welded Aluminum Construction: Ensures maximum life and durability. • Fully Welded Seams: Eliminates cracks and crevices that trap dirt and bacteria, promoting hygiene. • Spacious Storage: 18.5" shelf clearance for accommodating taller items. • NSF Certified: Meets stringent standards for sanitation and safety. • Backed by Two Lifetime Guarantees: Backed by a Lifetime Guarantee against rust and corrosion and a Lifetime Guarantee against material defects and workmanship.

PRICE
$899.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth20 in
Height72 in
Weight57 lbs

Product Details

Type4 Shelf HD
Shelf Capacity1500 lbs
Number of Shelves4
MaterialAluminum
Manufacturers Part Number1063
BrandNew Age Industrial

Warranty

WarrantyManufacturers Lifetime Warranty on Construction and Against Rust and Corrosion

Compliance & Certifications

NSF CertifiedY