x

Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Key & Credit Card Cabinet Mobile Stand, 70 Pockets, 23"Wx3-1/4"Dx35"H

Aluminum Key & Credit Card Cabinet Mobile Stand, 70 Pockets, 23"Wx3-1/4"Dx35"H

Item #: WB270042

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,248.00 up to 26% OFF

Price: $926.00

$154.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Aluminum Key & Credit Card Cabinet Mobile Stand, 70 Pockets, 23"Wx3-1/4"Dx35"H

This lightweight locking key cabinet features a space-maximizing design that offers storage space for up to 70 or 140 keys, ID badges or credit cards. The anodized Aluminum construction and acrylic window provide superior durability as well as allow for easy wall hanging. Each locking cabinet includes two keys. 3" x 3" x 2" deep slanted pickets. 1" wide main frame with 1-1/2" door frame. Heavy duty steel tube stand with powder coated finish. Choose from a standard wall hanging design or a stand-mounted design with 3" swivel casters for added mobility. Stands ship knocked down.

  • BRAND United Visual Products
  • MANUFACTURERS PART NUMBER UV1005636
  • WIDTH INCHES 23
  • DEPTH INCHES 3-1/4
  • HEIGHT INCHES 35
  • COMPARTMENT WIDTH 3
  • COMPARTMENT DEPTH 3
  • COMPARTMENT HEIGHT 2
  • ASSEMBLY Assembled
  • CONSTRUCTION Anodized Aluminum
  • COLOR FAMILY Satin
  • COLOR FINISH Satin
  • COMPARTMENTS 70 Pocket
  • STYLE Mobile Stand
  • TYPE Key & Credit Card Cabinet
  • WEIGHT LBS 77
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Key & Credit Card Cabinet Mobile Stand, 70 Pockets, 23"Wx3-1/4"Dx35"H

Aluminum Key & Credit Card Cabinet Mobile Stand, 70 Pockets, 23"Wx3-1/4"Dx35"H

Item #: WB270042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Key & Credit Card Cabinet Mobile Stand, 70 Pockets, 23"Wx3-1/4"Dx35"H
    Aluminum Key & Credit Card Cabinet Mobile Stand, 70 Pockets, 23"Wx3-1/4"Dx35"H
    Aluminum Key & Credit Card Cabinet Mobile Stand, 70 Pockets, 23"Wx3-1/4"Dx35"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant