Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB1887649

MPN #: 2206

Aluminum Mailbox 2206 - 23-1/2"W x 15-1/2"D x 30"H, 6 Doors, Standard System

Product Description
2200 Series Aluminum Mailboxes - Standard System - Rear Loading - Private Access

Features

  • Aluminum standard system mailboxes for Private Access
  • Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
  • Units are 23-1/4" W x 30" H x 15-1/2" D
  • Available with 4 different door sizes: (#1) 3-1/2" W x 5-1/2" H, (#2) 5-1/2" W x 5-1/2" H, (#3) 10-3/4" W x 5-1/2" H, (#4) 10-3/4" W x 11-1/2" H
  • Available in 6 different configurations: 30 door unit (#1 doors), 20 door unit (#2 doors), 18 door unit (16 - #2 doors and 2 - #3 doors),
  • 14 door unit (12 - #2 doors and 2 - #4 doors), 10 door unit (#3 doors), 6 door unit (2 - #3 doors and 4 - #4 doors)
  • Compartments are constructed of 20 gauge steel
  • Compartments have open backs
  • Doors are made of 1/4" thick extruded aluminum
  • Doors feature a powder coated aluminum finish
  • Each door includes a 5 pin cylinder cam lock (with 2 keys)
  • Designed to stack 2 high and mount adjacent to each other or between wall studs


PRICE
$1,275.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth15-1/2 in
Height30 in
Weight70 lbs
Mailbox Dimensions (W x D x H)10-3/4" x 14-1/2" x 5-1/2"

Product Details

Assembly RequiredNo
Lock TypeKeyed Different
TypeRear Access
ColorSilver
Series2200 Series Standard System
StyleStandard System Mail Boxes
Mounting LocationFreestanding
MaterialAluminum
Package Quantity1
Manufacturers Part Number2206
Access TypePrivate
Number of Mailboxes2
BrandSalsbury

Warranty

Warranty3 yr