x

Take 15% off your entire order!

Offer applied at checkout

Bud Cb-1370 Aluminum Panel Chassis 1.75" H - Min Qty 5

Bud Cb-1370 Aluminum Panel Chassis 1.75" H - Min Qty 5

Item #: WBB562219

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Cb-1370 Aluminum Panel Chassis 1.75 H - Min Qty 5

Fastens to mounting rails in racks. Can be used as a vertical chassis where depth is limited or where front service is required. Design Features: .050 thick aluminum alloy. Panel depth 5.28 Finish: Natural Finish

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • HEIGHT INCHES 1.75
  • MANUFACTURERS PART NUMBER CB-1370
  • WEIGHT LBS 0.75
  • CONSTRUCTION .050 Thick Aluminum Alloy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Ac-409 Aluminum Chassis 13" L X 7" W X 2" H - Min Qty 5

Item #: B562960

Not Yet Rated

Usually ships in 8 to 11 days

$14.25

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Cb-1370 Aluminum Panel Chassis 1.75" H - Min Qty 5

Bud Cb-1370 Aluminum Panel Chassis 1.75" H - Min Qty 5

Item #: WBB562219

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant