Fermod® Aluminum Shelving Unit, 4 Shelves, Starter, 26"W x 14"D x 83"H
Write a Review
|
Questions & Answers (0)
Product Description
Fermod® 14" Deep x 26" Wide x 83" High Shelving Starter Unit. Tool-free assembly, includes four sets of two Horizontal Shelf Rails with removable vented polymer inserts and two sets of Factory-assembled Shelving Uprights with pre-installed adjustable composite feet. Posts are pre-drilled with 13 standard positions. 2000 lb. weight capacity between two uprights. 20 micron deep anodized aluminum. NSF Certified with a lifetime warranty against rust and corrosion.
PRICE
$555.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 14 in |
| Height | 83 in |
| Weight | 26 lbs |
Product Details
| Type | 4 Shelf Vented |
| Shelf Capacity | 800 lbs |
| Style | Vented Shelving Unit |
| Number of Shelves | 4 |
| Material | Anodized Aluminum/Polymer |
| Manufacturers Part Number | 4R26A83 |
| Brand | Fermod |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| NSF Certified | Yes |