x

Take 15% off your entire order!

Offer applied at checkout

+

Aluminum Sign - No Parking Loading Zone - .063" Thick, TM14H

Aluminum Sign - No Parking Loading Zone - .063" Thick, TM14H

Item #: WB337281

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • No Parking
  • No Parking Unauthorized Vehicles Towed
  • No Parking Anytime
  • No Parking Fire Lane Keep Clear At All Times
  • No Parking Fire Lane
  • No Parking Tow Zone
  • No Parking Loading Zone

No Parking Loading Zone

Original Price: $24.95

Clearance Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Traffic & Parking Lot Sign
Top quality impact and corrosion resistant .063 aluminum sign has a glossy baked enamel finish. Pre-drilled for easy mounting.
Text on Sign: NO PARKING LOADING ZONE

  • WIDTH INCHES 12
  • HEIGHT INCHES 18
  • COLOR FINISH White/Red
  • BRAND National Marker Company
  • CONSTRUCTION Aluminum
  • DESCRIPTION Parking Sign
  • MANUFACTURERS PART NUMBER TM14-H
  • MODEL 337281
  • THICKNESS MIL .063
  • THICKNESS INCHES .063
  • SIGN LEGEND No Parking Loading Zone
  • LEGEND HEADING No Parking
  • MOUNTING 2 Center Post Holes
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 13, 2014

    Sign
    Your review:
    I am pleased with the purchase of the sign and will research your site again when I need more.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Sign - No Parking Loading Zone - .063" Thick, TM14H

Aluminum Sign - No Parking Loading Zone - .063" Thick, TM14H

Item #: WB337281

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aluminum Sign - No Parking Loading Zone - .063" Thick, TM14H
    Aluminum Sign - No Parking Loading Zone - .063" Thick, TM14H
    Aluminum Sign - No Parking Loading Zone - .063" Thick, TM14H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant