Omni Metalcraft Aluminum Skate Wheel Conveyor Straight Section WAHS3-18-16-10
|
Questions & Answers (0)
Product Description
Omni Metalcraft ALUMINUM 10' LONG STRAIGHT SECTION SKATE WHEEL CONVEYOR
Skate wheel conveyors offer smooth movement of multi-sized material. 2" diameter ball bearing plated wheels and 3" axle centers. 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling is lightweight for portability and corrosion resistant. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths. Capacity is 50 lbs. per wheel.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Skate wheel conveyors offer smooth movement of multi-sized material. 2" diameter ball bearing plated wheels and 3" axle centers. 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling is lightweight for portability and corrosion resistant. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths. Capacity is 50 lbs. per wheel.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$505.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 18 in |
| Weight Capacity | 160 lbs |
| Weight | 53 lbs |
| Skate Wheel Diameter | 2 in |
| Between Frame Width | 16 in |
| Inside Radius | --- in |
Product Details
| Assembly Required | No |
| Type | Straight Conveyor |
| Wheels per Foot | 16 |
| Material | Aluminum |
| Manufacturers Part Number | WAHS3-18-16-10 |
| Conveyor Section | Straight |
| Brand | Omni Metalcraft |