Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB442879

MPN #: CASE-L

CASE-L Aluminum Storage Case Large 24" x 18" x 20"

Product Description
Large Case
The storage cases provide excellent protection for expensive equipment and supplies. Storage case is made of MDF (Medium-density fibreboard) panels with adhered aluminum sheet outside later with aluminum frame. Rugged aluminum storage cases feature a textured surface for damage and mar resistance. Reinforced rounded corners for safety. Includes rubber-coated spring loaded, recessed carry handles. Recessed dual locking twist and lock hasps on front are padlockable for security (locks sold separately). Interior is lined with protective black foam for padding that protects contents. Rubber feet on base provide stability. Large case allows nesting of medium and small case when nested inside one-another.

PRICE
$199.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$199.95
Buy 11+ units
$179.95Save $20.00 (10%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height20 in
Inside Length23 in
Inside Width17 in
Inside Height19 in
Weight Capacity33 lbs
Weight19 lbs

Product Details

Assembly RequiredNo
TypeAluminum Storage Case
ColorGray
StyleStorage Case - Large
MaterialAluminum Frame
Manufacturers Part NumberCASE-L
BrandVestil