Maximize Organization and Durability with the New Age Industrial 1023TB 2-Shelf Heavy Duty Fully Welded Aluminum Shelving Unit with T-Bar Style Shelves! Enhance organization and ensure durability with the New Age Industrial 1023TB 2-Shelf Heavy Duty Fully Welded Aluminum Shelving Unit with T-Bar Style Shelves. This robust shelving solution is engineered with heavy-duty, fully welded aluminum and T-Bar style shelves, offering a smooth, flat surface that facilitates easy loading and unloading while promoting optimal air circulation. Perfect for coolers, freezers, and other walk-in applications, the welded construction eliminates dirt traps and provides exceptional strength and stability, with each T-Bar welded at three critical points. Its robust construction supports an impressive 1000 lbs per shelf, totaling a massive 2000 lbs overall weight capacity. Its fully welded, heavy-duty aluminum construction is NSF certified and built for demanding environments like correctional facilities, supermarkets, and institutions. Invest in a shelving solution that offers peace of mind and exceptional performance! Key Benefits: • Overall Dimensions: 60"W x 20"D x 48"H • Exceptional Load Capacity: Supports 1000 lbs per shelf (2000 lbs total). • Heavy-Duty Welded Aluminum Construction: Ensures maximum life and durability. • Fully Welded Seams: Eliminates cracks and crevices that trap dirt and bacteria, promoting hygiene. • Spacious Storage: 34.5" shelf clearance for accommodating taller items. • NSF Certified: Meets stringent standards for sanitation and safety. • Backed by Two Lifetime Guarantees: Backed by a Lifetime Guarantee against rust and corrosion and a Lifetime Guarantee against material defects and workmanship.
New Age Industrial, 2 Shelf, Aluminum, Heavy Duty Fully Welded, T-Bar Shelves, 60"W x 20"D x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$595.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 20 in |
| Height | 48 in |
| Weight | 33 lbs |
Product Details
| Type | 2 Shelf T-Bar |
| Shelf Capacity | 1000 lbs |
| Number of Shelves | 2 |
| Material | Aluminum |
| Manufacturers Part Number | 1023TB |
| Brand | New Age Industrial |
Warranty
| Warranty | Manufacturers Lifetime Warranty on Construction and Against Rust and Corrosion |
Compliance & Certifications
| NSF Certified | Y |