Aluminum Tool Case 18" x 14" x 6" with Tool Panel, Foam and Dividers
Heavy duty aluminum storage case provides excellent protection for expensive equipment and supplies during transport. Storage case is made of MDF (Medium-density fibreboard) panels with adhered silver PVC (Polyvinyl chloride) outside layer with aluminum frame. Rugged aluminum storage case features a textured surface for damage and mar resistance. Rounded corners for safety. Carry handle with locking latches includes 2 keys for security. Lid includes removable panel with 13 pouches and 4 sleeves. Lower storage area includes removable segmented walls with adjustable panels in 1/4" increments and customizable pre-perforated cubed foam. Provides flexibility to meet the needs. Removable shoulder strap for easy carry. Measures 18"L x 14"W x 6"H.
Global Industrial
Model # :WB493402
Global Industrial™ Aluminum Tool Case 18" x 14" x 6" with Tool Panel, Foam and Dividers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Backordered, expected around 11/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 14 in |
| Height | 6 in |
| Weight Capacity | 40 lbs |
Product Details
| Assembly Required | No |
| Type | Tool Case with Tool Panel, Foam and Dividers |
| Color | Gray |
| Style | Tool Case with Panel, Dividers, Foam |
| Country of Origin | China |
| Material | Aluminum Frame |
| Description | Tool Case |
| Manufacturers Part Number | 493402 |
| Brand | Global Industrial |