Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB247364

MPN #: ATWR-18-8-54

Aluminum Wheel Riser Ramp ATWR-18-8-54 - 54"L x 18"W x 8"H - 15,000 Lb. Cap.

Product Description
This Aluminum Wheel Ramp is Skid Proof for Safety

Heavy duty wheel riser ramp makes it easy to bring a truck or trailer into your dock at a smooth working level. Riser is designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. This rugged, lightweight aluminum wheel riser ramp with non-skid safety tread provides fast and safe loading and unloading.

Risers are sold individually; 15,000 lb. capacity per riser (30,000 per pair).

Note: Dual wheels on semi-trailers are 18" wide, so the 24" wide Wheel Risers work best for this application.

PRICE
$849.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft 6 in
Width1 ft 6 in
Height8 in
Weight Capacity15000 lbs
Weight56 lbs
Ramp Length2 ft
Level Length30 in

Product Details

Assembly RequiredNo
TypeWheel Riser Ramp
MaterialAluminum
Manufacturers Part NumberATWR-18-8-54
BrandVestil