Vestil Aluminum Wheel Walk Ramp Steel w/ Handrails, 170-13/16''L x 28''W, 1600 Lb. Cap.,Silver
Write a Review
|
Questions & Answers (0)
Product Description
The Aluminum Walk Ramp with hand rails enables delivery men/women, shippers, and receivers to load and unload trucks when docks are unavailable. Heavy-duty steel chains with steel grab hooks are attaches to each side of ramp for safely securing ramp to truck. Constructed of strong aluminum alloy with non-skid tread surface. The ramp is lightweight and easy to handle. This steel hook style mounts onto the truck extensions. 100% Welded aluminum construction is light-weight and will not rust. Serrated ramp surface provides a non-slip grip
PRICE
$2,355.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/4 ft-in |
| Width | 2 ft 4 in |
| Height | 45-5/16 ft-in |
| Weight Capacity | 1200 lbs |
| Weight | 212 lbs |
| Ramp Length | 170-13/16 ft-in |
| Usable Width | 26 in |
Product Details
| Assembly Required | Yes |
| Type | Truck & Van Walk Ramp |
| Color | Silver |
| Style | Hook |
| Material | Aluminum |
| Manufacturers Part Number | AWR-28-14B-HR |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |