x

Take 15% off your entire order!

Offer applied at checkout

Aluminum Yard Ramp with Steel Grating SY-308430 30'L 30,000 Lb. Cap.

Aluminum Yard Ramp with Steel Grating SY-308430 30'L 30,000 Lb. Cap.

Item #: WBB53951

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19,437.85 up to 23% OFF

Price: $15,057.00

$2,509.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Aluminum Yard Ramp with Steel Grating SY-308430 30'L 30,000 Lb. Cap.

Portable Aluminum Yard Ramps have a unique design that allows one person to position, raise/lower, and then load/unload trailers from ground level. Available with steel or rust resistant aluminum grating. Details: 18" x 5" mold-on-rubber tires (standard), 4" curb height, Flow Control Valve, Service Height Range is 37" to 63", Safety anchor chains. Rubber shock absorbers, Hand pump hydraulic lift, Fork towbar (standard).

  • LENGTH FEET 30
  • WIDTH INCHES 86
  • HEIGHT INCHES Lowered = 45; Raised = 62
  • CAPACITY LBS. 30,000
  • BRAND Approved Vendor
  • CASTER DIAMETER INCHES 18
  • CASTER TYPE Mold-on Rubber
  • CONSTRUCTION Aluminum with Steel Grating
  • MANUFACTURERS PART NUMBER SY-308430
  • OPERATION Hand Pump Hydraulic Lift
  • USABLE WIDTH INCHES 78
  • WEIGHT LBS. 4253
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum Yard Ramp with Steel Grating SY-308430 30'L 30,000 Lb. Cap.

Aluminum Yard Ramp with Steel Grating SY-308430 30'L 30,000 Lb. Cap.

Item #: WBB53951

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant