Amax® 10" Multi-Voltage Contemporary Design LED, 120 - 277V, Black
Write a Review
|
Questions & Answers (0)
Product Description
10" 15W 120V-277V Multi-Voltage Contemporary design LED wall sconce half round fixture manufactured with the finest material craftsmanship to meet the needs of the customers. 120V dimmable with compatible dimmer. Steel back plate with polycarbonate end caps. "1/2" knockouts for Romex wiring connector. Milky white diffuser eliminates glare. Wall mounted application. Can be mounted horizontally or vertically.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 10 in |
| Height | 2-3/4 in |
Product Details
| Type | LED Vanity Light |
| Color | Black |
| Number of Lights | 1 |
| Style | Contemporary |
| Mounting Location | Wall |
| Wattage | 15 W |
| Voltage | 120 - 277 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-WS10BLK-MV |
| Bulb Type | LED |
| Shape | Half Round |
| Brand | Amax Lighting |
Warranty
| Warranty | 3 |