Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amax Lighting

Model # :WBB3248966

MPN #: LED-M4L/WT

Amax® 4" LED Disc Light with Motion Sensor, 10W, 600 Lumens, 120V, White

Product Description
4" motion sensor LED ceiling mount light is perfect solution for any area where you want light to automatically turn on when motion is detected. This light features a 30 second duration of light when motion is detected up to 4.5- 5.5 yards. 120V 10W. Providing 750 lumens, 3000k warm white. Wet location rated. White finish. Twist and lock lens. Fits all kinds of J-Box. It is perfect for the closet, bathroom, hallway, stairway, kitchen, workplace, garage, basement, storage and utility rooms.

PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height1 in

Product Details

TypeLED Disc Light
Average Life50000 hr
Color Temperature3000 K
ColorWhite
SeriesLED Disc Light With Built-In PIR Motion Sensor
CRI90
Number of Lights1
StyleCelling
Mounting LocationCeiling, Wall mount
Wattage10 W
Voltage120 V
Package Quantity1
Manufacturers Part NumberLED-M4L/WT
Bulb TypeLED
Lumens600
ShapeRound
BrandAmax Lighting

Compliance & Certifications

Energy Star CertifiedYes