Amax® 7" Radar Sensor LED Recessed Light Kit w/ Trim, 15W, 120V, 3000K, White
Write a Review
|
Questions & Answers (0)
Product Description
7" 15W 120V LED square downlight features a 17 second duration of light when motion is detected up to 4.5-5.5 yards. Wet location rated, white finish, white diffuser. It is perfect for closet, bathroom, hallway, stairway, kitchen, workplace, garge, basement, storage and utility room.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 7 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Type | LED Downlight with Radar Sensor |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | >90 |
| Mounting Location | Ceiling/Wall |
| Wattage | 15 W |
| Voltage | 120 V |
| Manufacturers Part Number | LED-RSM8DL/WT |
| Bulb Type | LED |
| Lumens | 1000 |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SGS |