x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

PIP Ambi-Dex® Disposable Polyethylene Gloves, 1 Mil. Thick, Embossed Grip, 500, L - Pkg Qty 4

PIP Ambi-Dex® Disposable Polyethylene Gloves, 1 Mil. Thick, Embossed Grip, 500, L - Pkg Qty 4

Item #: WBB676789

Not Yet Rated

$155.95 ea.

Price: $623.80 / Pkg of 4

$103.97/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Ambi-Dex® Disposable Polyethylene, 1 Mil. Thick, Embossed Grip, 500, L

Features:
  • Disposable polyethylene gloves provide the most economical liquid proof protection for limited use
  • Made from component materials which comply with Federal Regulations for food contact 21CFR, 170-199
  • Embossed grip
Sold in a case quantity of 4 boxes, 500 pcs per box, and priced per each box.

  • LENGTH INCHES 11.8
  • COLOR Clear
  • BRAND PIP
  • DESCRIPTION Ambi-Dex® Disposable Polyethylene Gloves
  • MANUFACTURERS PART NUMBER 65-544/L
  • MATERIAL(S) Polyethylene
  • PACKAGE QUANTITY 500 Gloves
  • SIZE L
  • THICKNESS MIL 1
  • TYPE Food Grade Disposable Gloves
  • THICKNESS 1 mil
  • CUFF STYLE Straight
  • GAUGE --
  • FINISH/TEXTURE Embossed
  • EN388 --
  • POWDER TYPE Powder-Free
  • GRADE Food
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Item #: 952821R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Item #: 954190

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.80

Popular item in this category

PIP G-Tek® 3GX® CR Gloves Dyneema® Diamond Blend, Black Foam, 13 Gauge, XL

Item #: B677384

Not Yet Rated

Usually ships in 2 to 5 days

$141.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP Ambi-Dex® Disposable Polyethylene Gloves, 1 Mil. Thick, Embossed Grip, 500, L - Pkg Qty 4

PIP Ambi-Dex® Disposable Polyethylene Gloves, 1 Mil. Thick, Embossed Grip, 500, L - Pkg Qty 4

Item #: WBB676789

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant