x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

PIP Ambi-Dex® 64-V3000 Industrial Grade Vinyl Gloves, 3 Mil, Powdered, L, White, 100/Box - Pkg Qty 10

PIP Ambi-Dex® 64-V3000 Industrial Grade Vinyl Gloves, 3 Mil, Powdered, L, White, 100/Box - Pkg Qty 10

Item #: WBB676371

Not Yet Rated

  • 3
  • 4
  • 4.5
  • 5

3

  • L
  • XL
  • M
  • S
  • 2XL

L

  • White
  • Blue

White

$17.25 ea.

Price: $172.50 / Pkg of 10

Save $8.62 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

PIP Ambi-Dex® 64-V3000 Industrial Grade Vinyl Gloves, 3 Mil, Powdered, L, White, 100/Box

Features:
  • Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
  • Made from component materials which comply with Federal Regulations for food contact 21CFR, 170-199
  • Physical properties meet or exceed ASTM requirements for vinyl gloves
  • Contains no natural rubber latex proteins
  • DEHP & DOP free
  • Accelerator free
  • Excellent form fitting grip
Sold in a carton quantity of 10 inner packages, 100 pcs per package, and priced per each package.

each package.

Features:
  • Made from a soft-virgin vinyl formulation specially compounded to deliver an optimal combination of comfort, fit, flexibility, tactile sensitivity and performance
  • Made from component materials which comply with Federal Regulations for food contact 21CFR, 170-199
  • Physical properties meet or exceed ASTM requirements for vinyl gloves
  • Contains no natural rubber latex proteins
  • DEHP & DOP free
  • Accelerator free
  • Excellent form fitting grip
Sold in a carton quantity of 10 inner packages, 100 pcs perpackage, and priced per each package.

  • COLOR White
  • BRAND PIP
  • DESCRIPTION Ambi-Dex® Disposable Vinyl Gloves
  • MANUFACTURERS PART NUMBER 64-V3000/L
  • MATERIAL(S) Vinyl
  • PACKAGE QUANTITY 100 Gloves
  • SIZE L
  • THICKNESS MIL 3
  • TYPE Disposable Vinyl Gloves
  • APPLICATION Janitorial, Laboratory, Pharmaceuticals, Food Service
  • LATEX FREE Yes
  • CUFF STYLE Rolled/Beaded
  • CASE PACK 10 Boxes
  • CUFF LENGTH 9-1/2"
  • REGULATIONS Compliant with Federal Regulations for Food Contact 21 CFR, 170-199
  • EN388 --
  • FINISH/TEXTURE Smooth
  • POWDER TYPE Powdered
  • GRADE Industrial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Item #: 952821R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Item #: 954190

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Mesh, Lime, Size XL

Item #: 695306

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$12.00

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP Ambi-Dex® 64-V3000 Industrial Grade Vinyl Gloves, 3 Mil, Powdered, L, White, 100/Box - Pkg Qty 10

PIP Ambi-Dex® 64-V3000 Industrial Grade Vinyl Gloves, 3 Mil, Powdered, L, White, 100/Box - Pkg Qty 10

Item #: WBB676371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant