Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864384

MPN #: AMDTP-4D

Wiremold AMDTP-4D Two Channel Pole, 2 Duplex Receptacles, 1 Standard Branch Circuit

Product Description
Wiremold AMDTP-4D Two Channel Pole, 2 Duplex Receptacles, 1 Standard Branch Circuit

Features

  • Bring power, data, and A/V services into open space environments quickly & easily
  • Custom capabilities
  • On-site configurability
  • A/V Compatibility
  • Datacom connectivity options
  • 8" removable communications cover with knock-outs
PRICE
$515.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberAMDTP-4D
EnclosureAluminum
FinishSatin Anodized Aluminum
MaterialAluminum
DescriptionTwo Channel Pole
BrandWiremold