Features
- Bring power, data, and A/V services into open space environments quickly & easily
- Custom capabilities
- On-site configurability
- A/V Compatibility
- Datacom connectivity options
Weights & Dimensions
| Length | 28 in |
| Width | 2-1/4 in |
| Depth | 1" |
Product Details
| Finish | Anodized Aluminum |
| Material | Aluminum |
| Description | Device Power Cover |
| Manufacturers Part Number | AMDTP-L |
| Enclosure | Aluminum |
| Brand | Wiremold |