American Lock solid aluminum padlocks are made from an exclusive aluminum alloy, offering strong protection against the elements They are offered in a full range of widths, shackle diameters and lengths Most aluminum padlocks have hardened boron alloy steel shackles for superior cut resistance, and are chrome plated for extra corrosion resistance.
American Lock® No. A1105BLK Solid Aluminum Rectangular Padlock - Black - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$508.80 Sold in packages of 24 / $21.20 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 3/4 in |
| Height | 1 in |
| Weight | 0.4 lbs |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1 in |
| Shackle Inside Width | 3/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Keyed Padlock |
| Body Material | Aluminum |
| Color | Black |
| Series | 1100 |
| Shackle Material | Chrome Plated Boron Alloy Steel |
| Style | Rectangular Rekeyable Padlock |
| Cylinder | 5-Pin APTC12 |
| Package Quantity | 24 |
| Manufacturers Part Number | A1105BLK |
| Brand | American Lock |