American Lock solid aluminum padlocks are made from an exclusive aluminum alloy, offering strong protection against the elements Most aluminum padlocks have hardened boron alloy steel shackles for superior cut resistance, and are chrome plated for extra corrosion resistance The non-serviceable five-pin APTC12 cylinder can be factory keyed to your requirements.
American Lock® No. A10 Non-Rekeyable Solid Aluminum Padlock - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$496.08 Sold in packages of 24 / $20.67 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 3/4 in |
| Weight | 0.5 lbs |
| Shackle Diameter | 5/16 in |
| Shackle Inside Height | 1-1/8 in |
| Shackle Inside Width | 3/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Different |
| Color | Gray |
| Series | A10 |
| Accessory Type | Lock |
| Shackle Material | Chrome Plated Boron Alloy Steel |
| Style | Non-Rekeyable Padlock |
| Cylinder | 5-Pin APTC12 |
| Material | Aluminum |
| Description | Keyed Padlock |
| Package Quantity | 24 |
| Manufacturers Part Number | A10 |
| Brand | American Lock |