American Lock® No. A52 Non-Rekeyable Solid Steel Padlock - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
These non-rekeyable padlocks offer hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion; hardened boron alloy steel shackles for superior cut resistance The non-serviceable five-pin APTC12 cylinder can be factory keyed to your requirements These padlocks are designed to secure job boxes and for other heavy duty applications The HS model has stainless steel cylinder pins for increased drill resistance.
PRICE
$748.56 Sold in packages of 24 / $31.19 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 7/8 in |
| Weight | 0.8 lbs |
| Shackle Diameter | 3/8 in |
| Shackle Inside Height | 3 in |
| Shackle Inside Width | 3/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Different |
| Color | Gray |
| Series | A50 |
| Accessory Type | Lock |
| Shackle Material | Chrome Plated Boron Alloy Steel |
| Style | Non-Rekeyable Padlock |
| Cylinder | 5-Pin APTC12 |
| Material | Steel |
| Description | Keyed Padlock |
| Package Quantity | 24 |
| Manufacturers Part Number | A52 |
| Brand | American Lock |