American Lock rectangular padlocks offer strong security, with hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion, and hardened boron alloy steel shackles for superior cut resistance These solid steel padlocks are rekeyable, with replaceable cylinder and shackle, making them easy to service Applications include securing gates, sheds, truck and van doors, industrial machinery and construction equipment.
American Lock® No. A5101 Solid Steel Rectangular Padlock - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$830.88 Sold in packages of 24 / $34.62 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 3/4 in |
| Weight | 0.6 lbs |
| Shackle Diameter | 1/4 in |
| Shackle Inside Height | 1-1/2 in |
| Shackle Inside Width | 3/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Different |
| Color | Gray |
| Series | A5100 |
| Accessory Type | Lock |
| Shackle Material | Chrome Plated Boron Alloy Steel |
| Style | Rectangular Rekeyable Padlock |
| Cylinder | 5-Pin APTC12 |
| Material | Steel |
| Description | Keyed Padlock |
| Package Quantity | 24 |
| Manufacturers Part Number | A5101 |
| Brand | American Lock |