Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812690

MPN #: 19453

ERB® Americana Vented Cap with Accessory Slots, 4-Point Mega Ratchet Suspension, Hi-Viz Pink - Pkg Qty 12

Product Description
High density polyethylene cap with vents on top of helmet shell to increase air circulation and aid in keeping wearer's head cooler. Shell design features short peak and low profile and comes with 4-point woven nylon suspension with easy-turn Mega Ratchet® knob sizing which adjusts head sizes 6-1/2 - 8. Low hanging, padded ratchet adjustment is height adjustable which allows for perfect fit. Accessory slots accommodate a wide variety of eye, face and hearing protection. Goggle retaining slots molded on suspension. Moisture wicking brow pad is removable, washable and replaceable. Certified when headband is installed in reverse position. Meets the Low Temperature (LT) option of the Z89.1 standard.

Features:
  • Made in the USA
  • ANSI Z89.1
  • Type 1
  • Class C


PRICE
$147.00  Sold in packages of 12 / $12.25 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHard Hat
VentilationYes
Accessory SlotsYes
Shell MaterialHDPE
ColorPink
SeriesAmericana Vented
DescriptionAmericana Cap Vented with Accessory Slots & 4-Point Mega Ratchet Suspension
Package Quantity12
Manufacturers Part Number19453
SuspensionSlide-Lock
BrandERB Safety
Hard Hat StyleCap

Compliance & Certifications

CertificationsANSI Z89.1 Type 1, Class C
Hard Hat ANSI TypeType I
Hard Hat ANSI ClassC