Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delta Plus

Model # :WBB3160276

MPN #: WEL21203OR

Delta Plus Americana Climbing PEAK Safety Helmet, Type 1, 4-Point Mega Ratchet Suspension, Orange

Product Description
Mega Ratchet® 4 Point Suspension, One-handed adjustment with or without gloves. Lightweight, Weighs only 13 oz. for all-day comfort. Short Peak Brim, Better vertical field of view for more safety. 4 Point Chin Strap Included, Durable nylon strap with woven webbing and slider size adjustments with deluxe chin guard.

The new Americana® Climbing PEAK is the ideal safety helmet to protect you in all circumstances while remaining comfortable throughout the day. Mega Ratchet® one-hand tightening system allows you to easily adjust your hard hat without removing your equipment to preserve your safety. Our 4-Point nylon black suspension provides secure all-day comfort while masking discoloration from sweat and dirt.

Features:
  • New Black 4-Point woven nylon suspension
  • Features a short peak and low profile
  • Includes 4-point chinstrap
  • Mega Ratchet® size adjustment for head sizes 6-1/2 - 8
  • Moisture wicking brow pad is removable, washable and replaceable
  • Meets the low temperature (LT) option of the Z89.1 standard
  • Goggle retaining slots on suspension
  • 12 per carton
  • Compatible with: I-675R Replacement Suspension
  • SEI Certified to CAN/CSA Z94.1-2015 (R2020)- Type I CLASS E & G
USA STANDARDS:
  • ANSI-ISEA Z89.1:2014 American National Standards Institute- Industrial Head protection -Hard Hat Types and Class Standards
  • CLASS G: Class G Electrical protection class => Class G: General (proof-tested at 2.200V)
  • CLASS E: Class E Electrical protection class =>Class E: Electrical (proof-tested at 20.000V)
  • TYPE I: Type I Type of impact protection : TYPE I: Impact top of the head + Flammability + Penetration


PRICE
$20.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-1/2 to 8

Product Details

TypeSafety Helmet
VentilationNo
Accessory SlotsYes
Shell MaterialHDPE
ColorOrange
SeriesAmericana® Climbing PEAK
DescriptionAmericana PEAK Climbing Safety Helmet
Package Quantity1
Manufacturers Part NumberWEL21203OR
Suspension4 pt. Ratchet
BrandDelta Plus
Hard Hat StyleShort Brim

Compliance & Certifications

CertificationsANSI/ISEA Z89.1-2014, TYPE 1, Class E, G
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassE, G