- Americana® Heat full brim hard hat provides protection in environments with higher ambient temperatures or radiant heat, such as steel mills and foundries
- 4-point woven nylon suspension
- Hat accommodates chin strap
- Moisture wicking brow pad is removable, washable and replaceable
- 4-point woven nylon webbing suspension adjust head sizes 6-1/2 to 8 via slide-lock tabs
- Meets ANSI/ISEA Z89.1 Type 1, Class C, E & G
- Made in USA
ERB® Americana® Heat Full Brim Safety Helmet, 4-Point Slide-Lock Suspension, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$755.40 Sold in packages of 12 / $62.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hard Hat |
| Shell Material | Polycarbonate |
| Color | White |
| Series | Americana Heat |
| Package Quantity | 12 |
| Description | Americana Heat Full Brim with 4-Point Slide-Lock Suspension |
| Manufacturers Part Number | 19341 |
| Suspension | Slide-Lock |
| Brand | ERB Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1 Type 1, Class C, E & G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |