
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
PM Company® Amerigo Wide-Format Inkjet Paper 9130, 30" x 500', White, 2/Carton
Wide-format CAD, engineering and GIS media paper. Compatible with most wide-format engineering inkjet plotters and printers. Dust-free surface. This product was made from wood that came from a certified managed forest.
This product arrives to most customers in 2-3 business days.
Wide-format CAD, engineering and GIS media paper. Compatible with most wide-format engineering inkjet plotters and printers. Dust-free surface. This product was made from wood that came from a certified managed forest.
This product arrives to most customers in 2-3 business days.
Weights & Dimensions
- Paper Weight 20 lbs
- Width 30 in
- Length 6000 ft
- Card Size 30" x 500'
Product Details
- Description PM Company® Amerigo Wide-Format Inkjet Paper
- Paper Color Family White
- Machine Compatibility Wide Format Inkjet Printers
- Paper Type Presentation Paper
- Type Inkjet
- Package Quantity 2/Carton
- Brand PM Company
- Style Wide Format Paper
- Manufacturers Part Number 09130
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Post-it® Notes Super Sticky Notes 65424SSCY, 3" x 3", Canary Yellow, 90 Sheets/Pad, 24/Pack
Item #: B1598134
Not Yet Rated
$37.95

PM Company® Amerigo Wide-Format Inkjet Paper 09130, 30" x 500', White, 2/Carton
$179.95
- Product Information
- Customer Review
- Product Q&A
- Accessories