Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1360148

MPN #: AMF-12NS

Winco AMF-12NS Non-Stick Muffin Pan, 12 Cup - Pkg Qty 24

Product Description
12 Cup Tin Plate Non-Stick Muffin Pan.



PRICE
$522.00  Sold in packages of 24 / $21.75 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 -4/5 in
Width10-1/2 in

Product Details

Type12 Cup
Package Quantity24
Description12 Cup Tin Plate Non-Stick Muffin Pan, 15-1/2 Inches x 11 Inches, Cup Size 3-1/8
Manufacturers Part NumberAMF-12NS
BrandWinco