Take 15% off your entire order!

Offer applied at checkout

+

Anchor Bolt - 1/2-13 x 3-3/4" - Steel - Zinc

Anchor Bolt - 1/2-13 x 3-3/4" - Steel - Zinc

Item #: WB319227

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $1.40

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $1.40 ea.
  • Buy 5-9 $1.33 ea.
  • Buy 10+ $1.37 ea.

Quantity

Customers Also Viewed

TEAR DROP PALLET RACK
Floor Anchor Bolts

1/2" Diameter x 3-3/4"H bolts secure units to the floor.

  • SIZE 1/2-13
  • LENGTH INCHES 3-3/4
  • MATERIAL Steel
  • FINISH Zinc
  • THREAD LENGTH --
  • COUNTRY OF ORIGIN Import
  • MANUFACTURERS PART NUMBER 157190
  • UNIT OF MEASUREMENT Inch (Imperial)
  • TYPE Anchor Bolt w/ Nut and Washer
  • PACKAGE QTY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Anchor Bolt - 1/2-13 x 3-3/4" - Steel - Zinc

Anchor Bolt - 1/2-13 x 3-3/4" - Steel - Zinc

Item #: WB319227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Anchor Bolt - 1/2-13 x 3-3/4" - Steel - Zinc
    Anchor Bolt - 1/2-13 x 3-3/4" - Steel - Zinc
    Anchor Bolt - 1/2-13 x 3-3/4" - Steel - Zinc
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant