Contrx Anchor Bolt Kit, 6 Bolts, 1"Dia. x 31"L
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | A1-31-6 |
| Description | Anchor Bolt Kit |
| Brand | Contrx |
Related Products
Spanco 300 Series wall mounted jib crane requires no floor space or foundation. Cantilever design transmits less direct force to building column than tie-rod supported jibs and offers the greatest amount of clearance. Indoor service paint finish is standard; outdoor service, food grade service and seaside service available. Motorized options available.
Wall JibThis Wall Jibs is designed to assist workers in the maneuvering of materials as well as achieving maximum headroom where low ceilings are of concern. The cantilever style jib crane mounts to true vertical wall members. Increases personnel productivity by lifting awkward materials. The overall I-beam length is 92" with a usable length of 80". Hoist and trolley can be ordered separately. 1,000 lbs capacity.
Our Free Standing Jib Cranes are ideal for heavy duty, high productivity applications and are our most versatile cranes. They are perfect to place underneath large bridge cranes, in open areas where they can serve several work stations, in outdoor applications such as loading docks, or in machining and assembly operations where they can be overlapped with other jibs to provide staged operation. Our boxed style head assembly allows for installation of the head prior to the boom, reducing required installation clearances and allowing maximum hoist lift. It also increases stability versus ...
Tool Solutions Jib Cranes use our enclosed track to provide effortless movement and high productivity in work cells. Each jib is designed to be a durable, lightweight and cost effective solution for applications with suspended tools or light duty lifting. A trolley is provided with all capacities. TSJ50 models offer 180° of rotation and free standing models can be installed without a foundation where floor space may be limited. The four-bolt mounting brackets allow for easy adjustment of the boom height, and make conversion to wall or column mounting a simple task. TSJ150 models ...
Spanco Series 501 wall mounted jib crane requires no floor space or foundation. Ergonomic, enclosed track design is high strength and low weight, the V-shape of the track design virtually eliminates dirt and dust from accumulating on the rolling surface. Smooth, fast and easy rolling trolley requires minimal effort to move your hook mounted hoist of choice. Truss design provides for a low profile which minimizes headroom requirements. Cantilever design transmits less direct force to building column than tie-rod supported jibs and offers the greatest amount of clearance. 200 degree ...