x

Take 15% off your entire order!

Offer applied at checkout

Angle Bracket 41"H x 2.50"L x 1.25"B - St. Stainless Steel - 650-1518

Angle Bracket 41"H x 2.50"L x 1.25"B - St. Stainless Steel - 650-1518

Item #: WBB667881

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2 Ear Wall Bracket, 1", Stainless Steel

2 Ear Wall Bracket, 1", Stainless Steel Bracket. Length Is 2-1/2 Inches And The Base Width Is 4 Inches. Use with Accurate, All American, Ampco, Bobrick, Capital, Comtec, Fiat, Flush Metal, Global, Hadrian, Metpar, Mills, Santana, Weis Robart Manufacturers.

  • LENGTH INCHES 41
  • WIDTH INCHES 1-1/4
  • HEIGHT INCHES 2-1/2
  • DESCRIPTION Angle Bracket 41"H x 2.50"L x 1.25"B - St. Stainless Steel
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 650-1518
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL All
  • BRAND Sentry Supply
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 1
  • TYPE Angle Bracket
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Angle Bracket 41"H x 2.50"L x 1.25"B - St. Stainless Steel - 650-1518

Angle Bracket 41"H x 2.50"L x 1.25"B - St. Stainless Steel - 650-1518

Item #: WBB667881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant