Genuine Joe 12" Wide Angle Broom w/47" Long Handle, Yellow - GJO09570
|
Questions & Answers (0)
Product Description
Angle broom features high-performance bristles to provide cleaning action. Flagged, acid-resistant PVC bristles trap fine particles and will not stain, discolor or absorb odors. Use wet or dry. Ideal for use in malls, restaurants and lobbies. Lightweight design features a durable frame and solid broomhead construction. The 47" handle is made of steel tubing with vinyl coating. The head is made of polypropylene.
PRICE
$15.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-2/7 in |
| Width | 12 in |
| Diameter | 3-3/16 in |
| Handle Length | 47" |
Product Details
| Handle Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | GJO09570 |
| Brand | Genuine Joe |
| Bristle Material | Plastic |