Angle End Stop 30118 for Ashland Conveyor - Painted Steel - 22" BF - 1-1/2" x 1-1/2" x 3/16"
Write a Review
|
Questions & Answers (0)
Product Description
Painted Steel Angle Stop, 1-1/2 x 1-1/2 x 3/16 inches (H x W x T), For 22"BF Conveyor Systems. Includes (1) angle stop and attaching hardware. The angle stop bolts to the top flange of conveyor rails.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Style | "For Ashland 24"" OAW Skatewheel & 22"" BF Roller Conveyor" |
| Type | Angle End Stop |
| Material | Steel |
| Manufacturers Part Number | 30118 |
| Conveyor Section | Straight |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |