These TuffBoxxes are suitable for curbside collection or for intermediate storage of garbage until taken to your municipal waste management center. All TuffBoxx containers are made in a ready to assemble design, and the bins are shipped unassembled in boxes.
The TuffBoxx Kit Animal-Resistant Storage Bin is perfect for lighter-duty residential use and keeps raccoons, squirrels and other small critters from getting in your trash and making a mess. Suitable for deck and dock storage, the KIt is large enough for patio seat cushions, firewood, pool equipment and toys, as well as waste containers. Holds up to 6 bags of garbage and includes snap hook and magnetic flag notification. The premium quality power coat paint come in two-tone Graphte Grey and Moss Green.
TuffBoxx Animal-Resistant Storage Bin Kit, 47"W x 27"D x 32"H, Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,275.00
This product will be restocked by Jan 04, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 27 in |
| Height | 32 in |
| Weight | 140 lbs |
| Cubic Feet | 23.5 ft³ |
Product Details
| Assembly Required | Yes |
| Type | Animal Resistant Trash Container |
| Color | Green |
| Lid | Yes |
| Capacity | 175-1/2 gal |
| Lid Type | Flat Lid |
| Material | Steel |
| Manufacturers Part Number | 453-013-8002 |
| Indoor/Outdoor | Outdoor |
| Shape | Rectangle |
| Brand | TuffBoxx |