x

Take 15% off your entire order!

Offer applied at checkout

Bud Ans-3831-B Ans- Nema Die Cast Al Bx w/Emi/Rfi Sheild Blk 7.95" L X 5.59" W X 3.15" D-Min Qty 2

Bud Ans-3831-B Ans- Nema Die Cast Al Bx w/Emi/Rfi Sheild Blk 7.95" L X 5.59" W X 3.15" D-Min Qty 2

Item #: WBB562963

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Rugged #ADC-12 die cast aluminum alloy.
  • Thick wall (0.098 inch, 2.5 mm) construction provides strength and rigidity for heavy duty applications.
  • One-piece molded outer Silicone gasket provides reliable and long lasting sealing to meet NEMA 4X and IP65 requirements.
  • Second wire-mesh with sponge rubber gasket provides excellent EMI/RFI protection.
  • Captive cover assembly screws (M4) are located outside the sealing area.
  • Recessed area on cover surface for decals.
  • Easily machined and modified to your particular requirements.
  • Finish: Natural or smooth black powder-coat
  • Optional die cast external mounting brackets available - ANX-1390 (Natural), ANX-1390-B (Black)

  • BRAND Bud Industries
  • COLOR FINISH Black
  • WIDTH INCHES 5.59
  • DEPTH INCHES 3.15
  • LENGTH INCHES 7.95
  • MANUFACTURERS PART NUMBER ANS-3831-B
  • WEIGHT LBS 1.69
  • CONSTRUCTION Rugged #ADC-12 Die Cast Aluminum Alloy
  • INTERNAL LENGTH INCHES 7.09
  • INTERNAL WIDTH INCHES 4.72
  • INTERNAL HEIGHT INCHES 2.95
  • WEIGHT (Oz) 27
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Ans-3829-B Ans- Nema Die Cast Al Bx w/Emi/Rfi Sheild Blk 7.95" L X 5.59" W X 2.17" D-Min Qty 2

Item #: B562933

Not Yet Rated

Usually ships in 8 to 11 days

$57.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Ans-3831-B Ans- Nema Die Cast Al Bx w/Emi/Rfi Sheild Blk 7.95" L X 5.59" W X 3.15" D-Min Qty 2

Bud Ans-3831-B Ans- Nema Die Cast Al Bx w/Emi/Rfi Sheild Blk 7.95" L X 5.59" W X 3.15" D-Min Qty 2

Item #: WBB562963

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant