- EN Level 4 abrasion protection for extended glove life
- An ultralight fabric and tailored to hand fit, creates the sensation of bare-hand comfort
- The soft ultralight-duty seamless liner breathes to keep hands cool and dry, and offers enhanced flexibility
- Excellent fingertip sensitivity with superior comfort
Ansell HyFlex Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, Grey, Size 6 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$162.00 Sold in packages of 12 / $13.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XS/6 |
| Grip | Flat PU |
| Gauge | 15 ga |
Product Details
| Abrasion Level | A6 |
| Type | Coated Gloves |
| Color | Gray |
| Application | Automotive, Machinery and Equipment, Metal fabrication, Automotive Aftermarket |
| Series | HyFlex |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Polyurethane |
| Material | HPPE, Nylon, Spandex |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 11727060 |
| Lining Material | HPPE, Nylon, Spandex |
| Coating Material | Polyurethane |
| Cut Level | A2 |
| Brand | Ansell |
Compliance & Certifications
| EN 388 | 4342 |
| Certifications | EN 388: 4342B; ANSI Cut A2, Abrasion 6, Puncture 4, CE, EN ISO 21420: 2020 |