Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3201077

MPN #: S485ONRXXL

Portwest® ANSI Class 3 Hi-Vis Contrast Winter Coverall, 2XL, Orange/Navy

Product Description
A garment designed to be completely practical and safe, the Contrast Coverall protects the body against wet conditions whilst ensuring safety. The quilted liner gives extra warmth.

Features:
  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • EN342 Protection against cold certified up to -36°C
  • Inner ribbed cuffs for warmth and comfort
  • Two lower pockets with stud closure
  • Easy access cargo pockets
  • Zipped ankles for easy fitting over work boots
  • Double storm flap to protect against the elements
  • Quilt lined for thermal insulation
  • Contrast panels for protection against dirt
  • Reflective tape for increased visibility
  • Fully elasticated waistband for ultimate wearer comfort
  • Two-way zip for quick and easy access
  • 5 pockets for ample storage
  • Radio loop for easy clipping of a radio
  • Phone pocket
  • Pack away hood for added functionality
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 50x washes
  • CE certified
  • 300D Industry: 100% Polyester, 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
  • Lining Fabric : 100% Polyester 60g
  • Filling Fabric : 100% Polyester 170g


PRICE
$129.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeCoveralls
MaterialPolyester
GenderUnisex
Package Quantity1
DescriptionHi-Vis Contrast Winter Coverall
ColorOrange/Blue
Manufacturers Part NumberS485ONRXXL
Primary UseCold Weather Protection
BrandPortwest