Raid® Ant and Roach Killer, 17.5 oz Aerosol, Lavendar
Write a Review
|
Questions & Answers (0)
Product Description
Kills bugs fast on contact and keeps killing with residual action indoors even after you spray, for up to four weeks. The easy-to-use spray can be applied to surfaces where ants, roaches, Waterbugs, Palmetto bugs, Silverfish, Carpet Beetles, Crickets, Earwigs, Spiders, Lady Beetles, Stinkbugs, Scorpions, Black Widow Spiders may be infesting. It leaves no lingering chemical odor, with a pleasant scent.
PRICE
$8.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Contact Spray |
| Type | Ant and Roach |
| Number of Sheets | 1/Can |
| Capacity | 17.5 oz |
| Scent | Lavender |
| Material | Liquid |
| Packing Type | Aerosol |
| Package Quantity | 1 |
| Application | Beds, Fabrics |
| Manufacturers Part Number | 365982EA |
| Brand | Raid |