L.H. Dottie® Anti Short Plastic Bushing, Polyethylene, 1/2", 500 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Anti-Short Bushings are a polyethylene bushing designed to protect sheathing on conductors from sharp edges in FMC, AC, BX and MC cables.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Trade Size | 1/2 in |
Product Details
| Type | Plastic Bushing |
| Material | Polyethylene |
| Package Quantity | 500 |
| Manufacturers Part Number | 3 |
| Fitting Type | Bushing |
| Brand | L.H.Dottie |